




€10.32/ pieceexcl. VAT
€12.49incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 9 mm |
Inner diameter | 0.354 in |
Outer Diameter | 16 mm |
Outer diameter | 0.63 in |
Width | 16 mm |
Width | 0.63 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 6600 N |
Static load rating | 7100 N |
Limiting speed | 31000 rpm |
Reference speed | 32000 rpm |