

€103.51/ pieceexcl. VAT
€125.25incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Inner Diameter | 80 mm |
Outer Diameter | 95 mm |
Width | 35 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 89000 N |
Static load rating | 184000 N |
Limiting speed | 5800 rpm |
Reference speed | 3650 rpm |