




€52.32/ pieceexcl. VAT
€63.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 68 mm |
Inner diameter | 2.677 in |
Outer Diameter | 82 mm |
Outer diameter | 3.228 in |
Width | 25 mm |
Width | 0.984 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 49500 N |
Static load rating | 89000 N |
Limiting speed | 6800 rpm |
Reference speed | 4500 rpm |
€93.28/ pieceexcl. VAT
€112.87incl. VAT
Estimated delivery date - 10/11/2026