




€59.90/ pieceexcl. VAT
€72.48incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 65 mm |
Inner diameter | 2.559 in |
Outer Diameter | 78 mm |
Outer diameter | 3.071 in |
Width | 35 mm |
Width | 1.378 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 66000 N |
Static load rating | 142000 N |
Limiting speed | 7200 rpm |
Reference speed | 4450 rpm |