




€47.88/ pieceexcl. VAT
€57.93incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 65 mm |
Inner diameter | 2.559 in |
Outer Diameter | 78 mm |
Outer diameter | 3.071 in |
Width | 25 mm |
Width | 0.984 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 50000 N |
Static load rating | 98000 N |
Limiting speed | 7200 rpm |
Reference speed | 4500 rpm |
€85.35/ pieceexcl. VAT
€103.27incl. VAT
Estimated delivery date - 10/11/2026