

€43.27/ pieceexcl. VAT
€52.36incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Inner Diameter | 60 mm |
Outer Diameter | 72 mm |
Width | 25 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 47500 N |
Static load rating | 90000 N |
Limiting speed | 7700 rpm |
Reference speed | 4800 rpm |