

€9.77/ pieceexcl. VAT
€11.82incl. VAT
Sold per: 10Min. order: 10
60 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Inner Diameter | 6 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 3800 N |
Static load rating | 3150 N |
Limiting speed | 36500 rpm |
Reference speed | 47500 rpm |
€14.02/ pieceexcl. VAT
€16.96incl. VAT
15 In stock - Estimated delivery date 16/11/2026