




9,77 €/ pieceexcl. VAT
11,82 €incl. VAT
31 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 6 mm |
Inner diameter | 0.236 in |
Outer Diameter | 12 mm |
Outer diameter | 0.472 in |
Width | 10 mm |
Width | 0.394 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 2950 N |
Static load rating | 2280 N |
Limiting speed | 36500 rpm |
Reference speed | 48500 rpm |
14,02 €/ pieceexcl. VAT
16,96 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026