

€37.26/ pieceexcl. VAT
€45.08incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Inner Diameter | 50 mm |
Outer Diameter | 62 mm |
Width | 35 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 57000 N |
Static load rating | 106000 N |
Limiting speed | 9200 rpm |
Reference speed | 5600 rpm |