




€30.91/ pieceexcl. VAT
€37.40incl. VAT
21 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 50 mm |
Inner diameter | 1.969 in |
Outer Diameter | 62 mm |
Outer diameter | 2.441 in |
Width | 25 mm |
Width | 0.984 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 48500 N |
Static load rating | 87000 N |
Limiting speed | 9200 rpm |
Reference speed | 5400 rpm |