

€30.91/ pieceexcl. VAT
€37.40incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Inner Diameter | 50 mm |
Outer Diameter | 62 mm |
Width | 25 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 43000 N |
Static load rating | 74000 N |
Limiting speed | 9200 rpm |
Reference speed | 5700 rpm |