INA

INA Needle roller bearing with ribs without inner ring NK5/12-TV-XL

  • ERIKS:12391204
  • Manufacturer:4012802733259
Image 1
Save to list

€9.50/ pieceexcl. VAT

€11.50incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NK
Inner Diameter
5 mm
Outer Diameter
10 mm
Width
12 mm
Model
without inner ring
With sealing
No
Dynamic load rating
3400 N
Static load rating
2650 N
Limiting speed
39000 rpm
Reference speed
54000 rpm