




€32.60/ pieceexcl. VAT
€39.45incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 45 mm |
Inner diameter | 1.772 in |
Outer Diameter | 55 mm |
Outer diameter | 2.165 in |
Width | 30 mm |
Width | 1.181 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 52000 N |
Static load rating | 103000 N |
Limiting speed | 10200 rpm |
Reference speed | 5700 rpm |