

€26.96/ pieceexcl. VAT
€32.62incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Inner Diameter | 45 mm |
Outer Diameter | 55 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 31000 N |
Static load rating | 53000 N |
Limiting speed | 10200 rpm |
Reference speed | 6200 rpm |