

€25.51/ pieceexcl. VAT
€30.87incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Inner Diameter | 43 mm |
Outer Diameter | 53 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 30500 N |
Static load rating | 51000 N |
Limiting speed | 10700 rpm |
Reference speed | 6500 rpm |