INA

INA Needle roller bearing with ribs without inner ring NK42/30-XL

  • ERIKS:11671265
  • Manufacturer:4012802405187
Image 1
Image 2
Image 1
Image 2
Save to list

€30.33/ pieceexcl. VAT

€36.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NK
Type
Needle Roller Bearing
Inner Diameter
42 mm
Inner diameter
1.654 in
Outer Diameter
52 mm
Outer diameter
2.047 in
Width
30 mm
Width
1.181 in
Model
Without inner ring
With sealing
No
Dynamic load rating
44500 N
Static load rating
82000 N
Limiting speed
10900 rpm
Reference speed
6400 rpm
Alternatives

€54.05/ pieceexcl. VAT

€65.40incl. VAT

Estimated delivery date - 10/11/2026