

€22.71/ pieceexcl. VAT
€27.48incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Inner Diameter | 40 mm |
Outer Diameter | 50 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 29500 N |
Static load rating | 47000 N |
Limiting speed | 11400 rpm |
Reference speed | 6900 rpm |