

€34.10/ pieceexcl. VAT
€41.26incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Inner Diameter | 38 mm |
Outer Diameter | 48 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 43000 N |
Static load rating | 76000 N |
Limiting speed | 12000 rpm |
Reference speed | 7000 rpm |