INA

INA Needle roller bearing with ribs without inner ring NK38/20-XL

  • ERIKS:11671261
  • Manufacturer:4012802269321
Image 1
Image 2
Image 1
Image 2
Save to list

€21.97/ pieceexcl. VAT

€26.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NK
Type
Needle Roller Bearing
Inner Diameter
38 mm
Inner diameter
1.496 in
Outer Diameter
48 mm
Outer diameter
1.89 in
Width
20 mm
Width
0.787 in
Model
Without inner ring
With sealing
No
Dynamic load rating
29000 N
Static load rating
45000 N
Limiting speed
12000 rpm
Reference speed
7200 rpm