




€26.46/ pieceexcl. VAT
€32.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 37 mm |
Inner diameter | 1.457 in |
Outer Diameter | 47 mm |
Outer diameter | 1.85 in |
Width | 30 mm |
Width | 1.181 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 42000 N |
Static load rating | 73000 N |
Limiting speed | 12300 rpm |
Reference speed | 7200 rpm |