

€24.16/ pieceexcl. VAT
€29.23incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Inner Diameter | 35 mm |
Outer Diameter | 45 mm |
Width | 30 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 41000 N |
Static load rating | 69000 N |
Limiting speed | 12900 rpm |
Reference speed | 7500 rpm |