




€19.00/ pieceexcl. VAT
€22.99incl. VAT
13 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 30 mm |
Inner diameter | 1.181 in |
Outer Diameter | 40 mm |
Outer diameter | 1.575 in |
Width | 20 mm |
Width | 0.787 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 28000 N |
Static load rating | 41000 N |
Limiting speed | 14800 rpm |
Reference speed | 8500 rpm |