

€19.00/ pieceexcl. VAT
€22.99incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Inner Diameter | 30 mm |
Outer Diameter | 40 mm |
Width | 20 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 25500 N |
Static load rating | 36000 N |
Limiting speed | 14800 rpm |
Reference speed | 8900 rpm |