INA

INA Needle roller bearing with ribs without inner ring NK29/30-XL

  • ERIKS:11671246
  • Manufacturer:4012802701357
Image 1
Image 2
Image 1
Image 2
Save to list

€22.36/ pieceexcl. VAT

€27.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NK
Type
Needle Roller Bearing
Inner Diameter
29 mm
Inner diameter
1.142 in
Outer Diameter
38 mm
Outer diameter
1.496 in
Width
30 mm
Width
1.181 in
Model
Without inner ring
With sealing
No
Dynamic load rating
37000 N
Static load rating
57000 N
Limiting speed
15300 rpm
Reference speed
8800 rpm
Alternatives

€39.81/ pieceexcl. VAT

€48.17incl. VAT

Estimated delivery date - 10/11/2026