




€18.19/ pieceexcl. VAT
€22.01incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 28 mm |
Inner diameter | 1.102 in |
Outer Diameter | 37 mm |
Outer diameter | 1.457 in |
Width | 20 mm |
Width | 0.787 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 24800 N |
Static load rating | 34000 N |
Limiting speed | 15800 rpm |
Reference speed | 9300 rpm |
€26.45/ pieceexcl. VAT
€32.00incl. VAT
Estimated delivery date - 10/11/2026