

€15.93/ pieceexcl. VAT
€19.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Inner Diameter | 25 mm |
Outer Diameter | 33 mm |
Width | 16 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 16800 N |
Static load rating | 22400 N |
Limiting speed | 17800 rpm |
Reference speed | 10700 rpm |
€22.94/ pieceexcl. VAT
€27.76incl. VAT
Estimated delivery date - 10/11/2026