




€15.43/ pieceexcl. VAT
€18.67incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 22 mm |
Inner diameter | 0.866 in |
Outer Diameter | 30 mm |
Outer diameter | 1.181 in |
Width | 16 mm |
Width | 0.63 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 15800 N |
Static load rating | 19900 N |
Limiting speed | 20000 rpm |
Reference speed | 12000 rpm |