INA

INA Needle roller bearing with ribs without inner ring NK21/20-XL

  • ERIKS:23527106
  • Manufacturer:4054363049400
Image 1
Image 2
Image 1
Image 2
Save to list

€16.25/ pieceexcl. VAT

€19.66incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NK
Type
Needle Roller Bearing
Inner Diameter
21 mm
Inner diameter
0.827 in
Outer Diameter
29 mm
Outer diameter
1.142 in
Width
20 mm
Width
0.787 in
Model
Without inner ring
With sealing
No
Dynamic load rating
19300 N
Static load rating
25500 N
Limiting speed
20600 rpm
Reference speed
12300 rpm