




€13.34/ pieceexcl. VAT
€16.14incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 20 mm |
Inner diameter | 0.787 in |
Outer Diameter | 28 mm |
Outer diameter | 1.102 in |
Width | 16 mm |
Width | 0.63 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 14600 N |
Static load rating | 17500 N |
Limiting speed | 21100 rpm |
Reference speed | 13200 rpm |