INA

INA Needle roller bearing with ribs without inner ring NK18/20-XL

  • ERIKS:11671224
  • Manufacturer:4047643156196
Image 1
Image 2
Image 1
Image 2
Save to list

€14.47/ pieceexcl. VAT

€17.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NK
Type
Needle Roller Bearing
Inner Diameter
18 mm
Inner diameter
0.709 in
Outer Diameter
26 mm
Outer diameter
1.024 in
Width
20 mm
Width
0.787 in
Model
Without inner ring
With sealing
No
Dynamic load rating
17900 N
Static load rating
22000 N
Limiting speed
22100 rpm
Reference speed
14100 rpm
Alternatives

€21.04/ pieceexcl. VAT

€25.46incl. VAT

Estimated delivery date - 10/11/2026