




€14.47/ pieceexcl. VAT
€17.51incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 17 mm |
Inner diameter | 0.669 in |
Outer Diameter | 25 mm |
Outer diameter | 0.984 in |
Width | 20 mm |
Width | 0.787 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 17100 N |
Static load rating | 20400 N |
Limiting speed | 22600 rpm |
Reference speed | 15000 rpm |