INA

INA Needle roller bearing with ribs without inner ring NK16/20-XL

  • ERIKS:11671219
  • Manufacturer:4012802733464
Image 1
Image 2
Image 1
Image 2
Save to list

€14.08/ pieceexcl. VAT

€17.04incl. VAT

32 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NK
Type
Needle Roller Bearing
Inner Diameter
16 mm
Inner diameter
0.63 in
Outer Diameter
24 mm
Outer diameter
0.945 in
Width
20 mm
Width
0.787 in
Model
Without inner ring
With sealing
No
Dynamic load rating
16300 N
Static load rating
18800 N
Limiting speed
23200 rpm
Reference speed
15900 rpm
Alternatives

€20.49/ pieceexcl. VAT

€24.79incl. VAT

Estimated delivery date - 10/11/2026