

€606.86/ pieceexcl. VAT
€734.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Inner Diameter | 155 mm |
Outer Diameter | 180 mm |
Width | 32 mm |
Model | without inner ring |
With sealing | No |