




€11.49/ pieceexcl. VAT
€13.90incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 15 mm |
Inner diameter | 0.591 in |
Outer Diameter | 23 mm |
Outer diameter | 0.906 in |
Width | 16 mm |
Width | 0.63 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 12100 N |
Static load rating | 12700 N |
Limiting speed | 23900 rpm |
Reference speed | 17300 rpm |