




€10.43/ pieceexcl. VAT
€12.62incl. VAT
56 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 12 mm |
Inner diameter | 0.472 in |
Outer Diameter | 19 mm |
Outer diameter | 0.748 in |
Width | 12 mm |
Width | 0.472 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 7200 N |
Static load rating | 7100 N |
Limiting speed | 26500 rpm |
Reference speed | 22400 rpm |