




€144.42/ pieceexcl. VAT
€174.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 105 mm |
Inner diameter | 4.134 in |
Outer Diameter | 125 mm |
Outer diameter | 4.921 in |
Width | 26 mm |
Width | 1.024 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 89000 N |
Static load rating | 155000 N |
Limiting speed | 4400 rpm |
Reference speed | 3050 rpm |