

€56.96/ pieceexcl. VAT
€68.92incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49..2RS |
Inner Diameter | 45 mm |
Outer Diameter | 68 mm |
Width | 22 mm |
Model | with inner ring |
With sealing | Yes |
Dynamic load rating | 43000 N |
Static load rating | 59000 N |
Limiting speed grease lubrication | 5200 rpm |