

€51.13/ pieceexcl. VAT
€61.87incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49..2RS |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 23 mm |
Model | with inner ring |
With sealing | Yes |
Dynamic load rating | 41000 N |
Static load rating | 53000 N |
Limiting speed grease lubrication | 5500 rpm |