INA

INA Needle roller bearing with ribs with inner ring with sealing NA4908-2RSR-XL-C3

  • ERIKS:14180562
Image 1
Save to list

€56.96/ pieceexcl. VAT

€68.92incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 49
Inner Diameter
40 mm
Outer Diameter
62 mm
Width
23 mm
Model
with inner ring
With sealing
Yes
Dynamic load rating
41000 N
Static load rating
53000 N
Limiting speed grease lubrication
5500 rpm