INA

INA Needle roller bearing with ribs with inner ring with sealing NA4908-2RSR-XL

  • ERIKS:11671160
  • Manufacturer:4012802735093
Image 1
Save to list

€56.96/ pieceexcl. VAT

€68.92incl. VAT

34 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 49..2RS
Inner Diameter
40 mm
Outer Diameter
62 mm
Width
23 mm
Model
with inner ring
With sealing
Yes
Dynamic load rating
41000 N
Static load rating
53000 N
Limiting speed grease lubrication
5500 rpm
Alternatives

€70.47/ pieceexcl. VAT

€85.27incl. VAT

Estimated delivery date - 11/11/2026