

€40.13/ pieceexcl. VAT
€48.56incl. VAT
14 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49..2RS |
Inner Diameter | 25 mm |
Outer Diameter | 42 mm |
Width | 18 mm |
Model | with inner ring |
With sealing | Yes |
Dynamic load rating | 21800 N |
Static load rating | 24200 N |
Limiting speed grease lubrication | 8600 rpm |
€56.30/ pieceexcl. VAT
€68.12incl. VAT
Estimated delivery date - 12/11/2026