

€29.79/ pieceexcl. VAT
€36.05incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 49..2RS |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 14 mm |
Model | with inner ring |
With sealing | Yes |
Dynamic load rating | 10000 N |
Static load rating | 11000 N |
Limiting speed grease lubrication | 12000 rpm |