INA

INA Needle roller bearing with ribs with inner ring with sealing NA4900-RSR-XL

  • ERIKS:23527183
  • Manufacturer:4012802701593
Image 1
Save to list

€24.83/ pieceexcl. VAT

€30.04incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 49..2RS
Inner Diameter
10 mm
Outer Diameter
22 mm
Width
14 mm
Model
with inner ring
With sealing
Yes
Dynamic load rating
7700 N
Static load rating
6900 N
Limiting speed grease lubrication
14800 rpm