

€173.63/ pieceexcl. VAT
€210.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIS |
Inner Diameter | 70 mm |
Outer Diameter | 100 mm |
Width | 28 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 75000 N |
Static load rating | 133000 N |
Limiting speed | 5700 rpm |
Reference speed | 3450 rpm |