

€89.90/ pieceexcl. VAT
€108.78incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIS |
Inner Diameter | 55 mm |
Outer Diameter | 85 mm |
Width | 28 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 75000 N |
Static load rating | 108000 N |
Limiting speed | 6900 rpm |
Limiting speed grease lubrication | 4100 rpm |
Reference speed | 4000 rpm |
€159.78/ pieceexcl. VAT
€193.33incl. VAT
Estimated delivery date - 10/11/2026