

€64.16/ pieceexcl. VAT
€77.63incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIS |
Inner Diameter | 40 mm |
Outer Diameter | 65 mm |
Width | 22 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 48000 N |
Static load rating | 67000 N |
Limiting speed | 8900 rpm |
Limiting speed grease lubrication | 5300 rpm |
Reference speed | 4850 rpm |