INA

INA Needle roller bearing with ribs with inner ring NKIS40

  • ERIKS:11671408
  • Manufacturer:4012802059892
Image 1
The NKIS is a Heavy duty X-Life series of needle roller bearing with inner ring have optimised raceways to give a longer life rating supporting higher load carrying capacities.
The NK light series is also available
Save to list
Not available in webshop
24 In stock - Estimated delivery date 09/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NKIS
Inner Diameter
40 mm
Outer Diameter
65 mm
Width
22 mm
Model
with inner ring
With sealing
No
Dynamic load rating
42500 N
Static load rating
67000 N
Limiting speed
8900 rpm
Reference speed
4850 rpm