

€53.20/ pieceexcl. VAT
€64.37incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIS |
Inner Diameter | 30 mm |
Outer Diameter | 52 mm |
Width | 22 mm |
Model | with inner ring |
With sealing | No |