

€35.73/ pieceexcl. VAT
€43.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIS |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |