

€35.73/ pieceexcl. VAT
€43.23incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKIS |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 20 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 28500 N |
Static load rating | 36500 N |
Limiting speed | 15100 rpm |
Reference speed | 7700 rpm |
€92.75/ pieceexcl. VAT
€112.23incl. VAT
Estimated delivery date - 10/11/2026